- Male Stud Elbow Push-In Connector
- 90° Fitting Angle
- 16 mm Tube OD
- 3/8 BSPT Thread
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant pre-applied on tapered threads
| Size Type | Metric Sizes |
| End Size | 16 mm Tube |
| Tube O.D. | 16.000 mm |
| Fitting Angle | 90° |
| Material | Nickel-Plated Brass |
| Thread Size | 3/8 |
| Thread Type | BSPT |
| No. of Ends | 2 |
| End Types | Tubing & BSPT |
| Fitting Description | 90° Male Elbow |
| Body Material | Nickel-Plated Brass |
| Weight | 0.235 LB |
| EAN or UPC | 820099994901 |

