- Male Elbow for 5/32" OR 4 mm O.D. Tubing
- 3/8" Male BSPT
features
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 245 °F
- Vacuum rating: 28" Hg
| Fitting Angle | 90° |
| End Size | 5/32 or 4 mm Tube(f) |
| Height | 15.000 mm |
| Size Type | Metric Sizes |
| Origin | Plastic Push to Connect Fittings |
| Hex Size | 17 mm |
| End Types | Tubing & BSPT |
| Tube O.D. | 4.000 mm, 5/32 in |
| Thread Size | 3/8 |
| Fitting Description | 90° Male Elbow |
| No. of Ends | 2 |
| Thread Type | BSPT |
| Weight | 0.03 LB |
| EAN or UPC | 820099220031 |

