- Male Branch Tee for 3/16" O.D. Tubing
- 1/4" Male BSPT
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
- Rotates 360° for ease of assembly
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
| No. of Ends | 3 |
| Thread Size | 1/4 |
| End Types | Tubing & BSPT |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Male Branch Tee |
| Fitting Angle | 90° |
| Hex Size | 14 mm |
| Height | 0.670 in |
| Size Type | Hybrid Sizes – Fractional Tube x BSPT Threads |
| Tube O.D. | 3/16 in |
| End Size | 3/16 Tube(f) |
| Thread Type | BSPT |
| Weight | 0.051 LB |
| EAN or UPC | 820099798554 |

