- Male Branch Tee for 3/16" O.D. Tubing
- 1/8" Male NPT
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant is pre-applied on tapered threads
| Height | 0.670 in |
| End Size | 3/16 Tube(f) |
| Thread Size | 1/8 |
| Tube O.D. | 3/16 in |
| Origin | Plastic Push to Connect Fittings |
| End Types | Tubing & NPT |
| Hex Size | 11 mm |
| Fitting Description | Male Branch Tee |
| Size Type | Fractional Sizes |
| No. of Ends | 3 |
| Material | Nickel-Plated Brass |
| Body Material | Nickel-Plated Brass |
| Fitting Angle | 90° |
| Thread Type | NPT |
| Weight | 0.04 LB |
| EAN or UPC | 820099583730 |

