- Male Branch Tee for 14mm O.D. Tubing
- 1/2" Male BSPT
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. Working Pressure: 275 psi
- Thread sealant is pre-applied
- Elbows and tees rotate 360°
| End Size | 14 mm Tube(f) |
| Fitting Description | Male Branch Tee |
| Tube O.D. | 14.000 mm |
| Origin | Plastic Push to Connect Fittings |
| Size Type | Metric Tube x BSPT Threads |
| Hex Size | 24 mm |
| Material | nylon body, nickel-plated brass base |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| Thread Size | 1/2 |
| Thread Type | BSPT |
| Height | 28.500 mm |
| End Types | Tubing & BSPT |
| Weight | 0.251 LB |
| EAN or UPC | 820099218885 |

