- Stud Fitting Type
- 90°, Swivel Fitting Angle
- 10 mm Tube Outer Diameter
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant is pre-applied on tapered threads
| Tube O.D. | 10.000 mm |
| Height | 24.000 mm |
| Thread Size | R3/8 |
| Fitting Description | Male Branch Tee |
| Size Type | Metric Tube x BSPT Threads |
| Hex Size | 17 mm |
| Thread Type | BSPT |
| End Types | Tubing & BSPT |
| End Size | 10 mm Tube(f) |
| No. of Ends | 2 |
| Origin | Plastic Push to Connect Fittings |
| Material | Nickel-Plated Brass |
| Fitting Angle | 90°, Swivel |
| Body Material | Nickel-Plated Brass |
| Weight | 0.052 LB |
| EAN or UPC | 820099218489 |

