- Male Branch Tee for 5/32" or 4 mm O.D. Tubing
- 1/4" Male BSPT
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Thread sealant is pre-applied on tapered threads
- Rotates 360° for ease of assembly
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Height | 16.000 mm |
| Size Type | Metric Tube x BSPT Threads |
| Origin | Plastic Push to Connect Fittings |
| End Size | 5/32 or 4 mm Tube(f) |
| Thread Type | BSPT |
| Hex Size | 14 mm |
| Fitting Angle | 90° |
| End Types | Tubing & BSPT |
| Fitting Description | Male Branch Tee |
| Thread Size | 1/4 |
| No. of Ends | 3 |
| Material | nylon body, nickel-plated brass base |
| Tube O.D. | 4.000 mm, 5/32 in |
| Weight | 0.033 LB |
| EAN or UPC | 820099217741 |

