- Unequal Cross Fitting for 6mm O.D. Tubing to 8mm O.D. Tubing
| Fitting Description | Unequal Cross |
| Origin | Plastic Push to Connect Fittings |
| Material | Nylon Body |
| Overall Length | 22.5 mm |
| End Size | 5/16 or 8 mm Tube(f) |
| Tube O.D. 1 | 5/16 in, 8 mm |
| Height | 46.000 mm |
| End Types | Tubing |
| No. of Ends | 4 |
| Fitting Angle | 90° |
| Tube O.D. 2 | 8 mm |
| Weight | 0.044 LB |
| EAN or UPC | 820099217574 |

