- Unequal Cross Fitting for 4mm O.D. Tubing to 6mm O.D. Tubing
| No. of Ends | 4 |
| Fitting Angle | 90° |
| End Size | 5/32 or 4 mm Tube(f) |
| Height | 36.000 mm |
| End Types | Tubing |
| Material | Nylon Body |
| Tube O.D. 1 | 5/32 in, 4 mm |
| Fitting Description | Unequal Cross |
| Overall Length | 20 mm |
| Tube O.D. 2 | 6 mm |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.022 LB |
| EAN or UPC | 820099217413 |

