- Tube-To-Tube Fitting Type
- Straight Fitting Angle
- 12 mm Tube Outer Diameter
- 1/2 in Tube Outer Diameter 1
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Tube O.D. | 12.000 mm |
| Fitting Angle | Straight |
| Fitting Description | Straight Union |
| No. of Ends | 2 |
| Body Material | Nylon |
| Tube O.D. 1 | 1/2 in |
| Material | Composite |
| Origin | Plastic Push to Connect Fittings |
| Length | 56.500 mm |
| Weight | 0.033 LB |
| EAN or UPC | 820099665887 |

