- Unequal Union Fitting for 12 mm O.D. Tubing to 14 mm O.D. Tubing
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Tube O.D. 2 | 14 mm |
| Tube O.D. 1 | 12 mm |
| End Size | 12 mm Tube(f) |
| Size Type | Metric, Unequal Ends |
| Fitting Description | Straight Union |
| End Types | Tubing |
| Fitting Angle | Straight |
| Origin | Plastic Push to Connect Fittings |
| Material | Nylon Body |
| No. of Ends | 2 |
| Overall Length | 56 mm |
| Weight | 0.052 LB |
| EAN or UPC | 820099216782 |

