- Unequal Union Fitting for 5/32" or 4 mm O.D. Tubing to 1/4" O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Fitting Description | Straight Union |
| Origin | Plastic Push to Connect Fittings |
| Body Material | Nylon |
| Tube O.D. 2 | 1/4 in |
| End Size | 5/32 or 4 mm Tube(f) |
| Fitting Angle | Straight |
| Overall Length | 1.160 in |
| Size Type | Fractional, Unequal Ends |
| No. of Ends | 2 |
| Tube O.D. 1 | 5/32 in, 4 mm |
| Material | Nylon Body |
| End Types | Tubing |
| Weight | 0.021 LB |
| EAN or UPC | 820099665863 |

