- Unequal Union Fitting for 3mm O.D. Tubing to 4mm O.D. Tubing
| Fitting Angle | Straight |
| Overall Length | 25 mm |
| End Size | 3 mm Tube(f), 4 mm Tube(f) |
| Material | Nylon Body |
| Fitting Description | Unequal Union |
| No. of Ends | 2 |
| Size Type | Metric, Unequal Ends |
| Tube O.D. 1 | 3 mm |
| Tube O.D. 2 | 5/32 in, 4 mm |
| Origin | Plastic Push to Connect Fittings |
| End Types | Tubing |
| Weight | 0.004 LB |
| EAN or UPC | 820099214832 |

