- Unequal Tee Fitting for 8mm O.D. Tubing to 10mm O.D. Tubing
features
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Max. working pressure: 290 psi
| Material | Nylon Body |
| Height | 34.500 mm |
| Size Type | Metric, Unequal Ends |
| End Types | Tubing |
| No. of Ends | 3 |
| Fitting Description | Union Tee |
| Tube O.D. 1 | 5/16 in, 8 mm |
| End Size | 5/16 or 8 mm Tube(f) |
| Tube O.D. 2 | 10 mm |
| Fitting Angle | 90° |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.03 LB |
| EAN or UPC | 820099213385 |

