- Tee Fitting for 3mm O.D. Tubing
features
- Body is constructed of glass-filled nylon
- Typical applications include: packaging machinery, textiles, paper mils, semiconductor equipment, woodworking, and auto processes
- Compatible with nylon, polyurethane, polyethylene, and Teflon tubing
| Fitting Description | Union Tee |
| End Types | Tubing |
| Size Type | Metric, Equal |
| Height | 19.000 mm |
| Fitting Angle | 90° |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 3.000 mm |
| No. of Ends | 3 |
| End Size | 3 mm Tube(f) |
| Material | Nylon Body |
| Weight | 0.008 LB |
| EAN or UPC | 820099212401 |

