- Male Run Tee
- 3/8 BSPT x 8 mm Tubing
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Thread sealant is pre-applied
- Elbows and tees rotate 360°
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| No. of Ends | 3 |
| Origin | Plastic Push to Connect Fittings |
| Thread Type | BSPT |
| Hex Size | 17 mm |
| Thread Size | 3/8 |
| Fitting Angle | 90° |
| End Size | 5/16 or 8 mm Tube(f) |
| Size Type | Metric Tube x BSPT Threads |
| Fitting Description | Male Run Tee |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant on tapered thread |
| End Types | Tubing & BSPT |
| Height | 34.000 mm |
| Tube O.D. | 5/16 in, 8.000 mm |
| Weight | 0.044 LB |
| EAN or UPC | 820099210933 |

