- Male Stud Fitting Push-In Connector
- Straight Fitting Angle
- 16 mm Tube OD
- 1/2 BSPP Thread
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
- Internal hex allows ease of assembly in tight places
| Size Type | Metric Tube x BSPP Threads |
| Thread Size | 1/2 |
| Fitting Angle | Straight |
| End Size | 5 mm Tube |
| Thread Type | BSPP |
| Fitting Description | Male Connector |
| No. of Ends | 2 |
| Tube O.D. | 16.000 mm |
| Body Material | Nickel-Plated Brass |
| Material | Nickel-Plated Brass |
| End Types | Tubing & BSPP |
| Weight | 0.123 LB |
| EAN or UPC | 820099999043 |

