- Male Connector for 14mm O.D. Tubing
- 3/8" Male BSPP
features
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
- Working temperature: -4 °F to 175 °F
- Max. working pressure: 290 psi
- Internal hex allows ease of assembly in tight places
| Material | Nickel-Plated Brass |
| Height | 29.500 mm |
| Hex Size | 22 mm |
| Fitting Description | Male Connector |
| Thread Size | 3/8 |
| Fitting Angle | Straight |
| Tube O.D. | 14.000 mm |
| Body Material | Nickel-Plated Brass |
| Thread Type | BSPP |
| End Size | 14 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Size Type | Metric Tube x BSPP Threads |
| No. of Ends | 2 |
| End Types | Tubing & BSPP |
| Weight | 0.09 LB |
| EAN or UPC | 820099208312 |

