- Male Connector
- 8 mm Tube OD x M10 Metric
- Push to Connect Fitting
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| End Types | Tubing & Metric Thread |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Male Connector |
| Thread Type | Metric |
| Tube O.D. | 5/16 in, 8.000 mm |
| Size Type | Metric Tube x BSPP Threads |
| Thread Size | M10 |
| Weight | 0.026 LB |
| EAN or UPC | 820099207322 |

