
- Male Connector for 8mm O.D. Tubing
- 1/2" Male BSPP
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
End Types | Tubing & BSPP |
Fitting Description | Male Connector |
Fitting Angle | Straight |
Height | 16.500 mm |
Body Material | Nickel-Plated Brass |
Hex Size | 24 mm |
Thread Type | BSPP |
Origin | Plastic Push to Connect Fittings |
Tube O.D. | 5/16 in, 8.000 mm |
Size Type | Hybrid Sizes |
End Size | 5/16 or 8 mm Tube(f) |
Thread Size | 1/2 |
No. of Ends | 2 |
Material | Nickel-Plated Brass |
Weight | 0.039 LB |
EAN or UPC | 820099207292 |
