- Stud Fitting Type
- Straight Fitting Angle
- 4 mm Tube Outer Diameter
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| Size Type | Metric Tube x BSPP Threads |
| Tube O.D. | 4.000 mm, 5/32 in |
| Thread Size | M3x0.5 |
| Body Material | Nickel-Plated Brass |
| Height | 14.500 mm |
| Fitting Angle | Straight |
| Material | Nickel-Plated Brass |
| Thread Type | Metric |
| Fitting Description | Male Connector |
| Fitting Type | Stud Fitting |
| End Size | 5/32 or 4 mm Tube(f) |
| Hex Size | 8 mm |
| No. of Ends | 2 |
| Origin | Plastic Push to Connect Fittings |
| Hex Size 1 | 8 mm |
| End Types | Tubing & Metric Thread |
| Weight | 0.006 LB |
| EAN or UPC | 820099205090 |

