- Male Connector for 3mm O.D. Tubing
- 5mm Male Metric Port Size
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| Height | 12.500 mm |
| End Types | Tubing & Metric Thread |
| Tube O.D. | 3.000 mm |
| Size Type | Metric Tube x BSPP Threads |
| End Size | 3 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Hex Size | 8 mm |
| Material | nickel-plated brass with "O" ring seal |
| Thread Size | M5 |
| No. of Ends | 2 |
| Fitting Description | Male Connector |
| Thread Type | Metric |
| Fitting Angle | Straight |
| Weight | 0.006 LB |
| EAN or UPC | 820099205052 |

