- Self-Sealing Male Fitting for 10mm O.D. Tubing
- 3/8" Male BSPT
| No. of Ends | 2 |
| Tube O.D. | 10.000 mm |
| Fitting Description | Self-Sealing Male Fitting |
| End Types | Tubing & BSPT |
| Height | 27.500 mm |
| Fitting Angle | Straight |
| End Size | 10 mm Tube(f) |
| Overall Length | 14 mm |
| Thread Type | BSPT |
| Thread Size | 3/8 |
| Size Type | Metric Tube x BSPT Threads |
| Origin | Plastic Push to Connect Fittings |
| Hex Size | 17 mm |
| Material | Nickel-Plated Brass |
| Weight | 0.056 LB |
| EAN or UPC | 820099202037 |

