- Bulkhead Connector
- 1/4" Tube O.B.
- Straight
- Tubing & NPT End Type
- Nickel-Plated Brass
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| No. of Ends | 2 |
| End Types | Tubing & NPT |
| Fitting Description | Female Bulkhead Connector |
| End Size | 1/4 NPT(f), 1/8 Tube |
| Thread Size | 1/4 |
| Body Material | Nickel-Plated Brass |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 1/8 in |
| Fitting Angle | Straight |
| Height | 28.500 mm |
| Thread Type | NPT |
| Weight | 0.076 LB |
| EAN or UPC | 820099718576 |

