- Banjo Fitting for 10mm O.D. Tubing
- 1/4" Male BSPT
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 10.000 mm |
| End Size | 10 mm Tube(f) |
| Thread Size | 1/4 |
| No. of Ends | 3 |
| End Types | Tubing & BSPT |
| Height | 22.500 mm |
| Fitting Angle | 90° |
| Size Type | Metric Tube x BSPT Threads |
| Hex Size | 17 mm |
| Fitting Description | 90° Banjo Elbow |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant |
| Thread Type | BSPT |
| Weight | 0.127 LB |
| EAN or UPC | 820099200873 |

