- Banjo Style Elbow
- 5/32" Tube OD
- 1/8 NPT Thread
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Rotates 360° for ease of assembly
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
| No. of Ends | 3 |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Size Type | Fractional Sizes |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | 90° Banjo Elbow |
| End Types | Tubing & NPT |
| End Size | 5/32 or 4 mm Tube(f) |
| Fitting Angle | 90° |
| Tube O.D. | 4.000 mm, 5/32 in |
| Weight | 0.045 LB |
| EAN or UPC | 820099638683 |

