- Straight Female Connector Fitting Type
- Straight Fitting Angle
- 1/4 in Tube Outer Diameter
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Hex Size | 12 mm |
| Tube O.D. | 1/4 in |
| Thread Size | 3/8 |
| Size Type | Fractional Sizes |
| Material | Nickel-Plated Brass |
| Body Material | Nickel-Plated Brass |
| Fitting Description | Straight Female Connector |
| Height | 1.810 in |
| Fitting Angle | Straight |
| Thread Type | NPT |
| No. of Ends | 2 |
| Weight | 0.275 LB |

