- Straight Female Connector
- 1/8 NPT x 1/8" Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| End Size | 1/8 Tube(f) |
| Material | Nickel-Plated Brass |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Straight Female Connector |
| End Types | Tubing & NPT |
| Size Type | Fractional Sizes |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Body Material | Nickel-Plated Brass |
| Tube O.D. | 1/8 in |
| Thread Type | NPT |
| Thread Size | 1/8 |
| Weight | 0.025 LB |
| EAN or UPC | 820099200316 |

