Skip to content Skip to navigation menu
Modular Manifold

3008 62 18

Modular Manifold
Item #102080925
  • Female Branch Tee
Modular Manifold
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Branch Tee

description

  • Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.

features

  • Max. Working Pressure: 275 psi
  • Thread sealant is pre-applied
  • Elbows and tees rotate 360°
End Size 1/2 Tube(f)
End Types Tubing & NPT
No. of Ends 3
Thread Size 3/8
Fitting Description Female Branch Tee
Thread Type NPT
Size Type Fractional Sizes
Origin Plastic Push to Connect Fittings
Tube O.D. 1/2 in
Fitting Angle 90°
Weight 0.184 LB
EAN or UPC 820099638546
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison