- Female Branch Tee
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Thread sealant is pre-applied
- Elbows and tees rotate 360°
- Max. Working Pressure: 275 psi
| Fitting Angle | 90° |
| No. of Ends | 3 |
| End Types | Tubing & NPT |
| Size Type | Fractional Sizes |
| End Size | 1/4 Tube(f) |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Female Branch Tee |
| Tube O.D. | 1/4 in |
| Weight | 0.052 LB |
| EAN or UPC | 820099638522 |

