- 1/2" OD
- Fluoropolymer FEP 140 Tubing
- White
- 25' Roll
description
- Legris Fluoropolymer FEP 140 Tubing is of food quality and provides excellent resistance to aggressive and corrosive agents and to high temperatures.
applications
- Food and industrial
- For metric tubing
features
- Available in fractional and metric sizes
- Excellent ultraviolet resistance
- FDA-approved material
- Good abrasion resistance
- Packaged in Tubepack®
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Packaged Length | 25 ft |
| Tube I.D. | 0.42 in |
| Tube OD | 1/2 in |
| Material | Fluoropolymer |
| Color | Clear |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 302 °F |
| Bend Radius [Min] | 7.48 in |
| Inch/Metric | Inch |
| Weight | 1.3 LB |

