Skip to content Skip to navigation menu
Legris Fluoropolymer FEP 140 Tubing

1092T53 00

Legris Fluoropolymer FEP 140 Tubing
Item #102114265
  • 1/8" OD
  • Fluoropolymer FEP 140 Tubing
  • White
  • 25' Roll
Legris Fluoropolymer FEP 140 Tubing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" OD
  • Fluoropolymer FEP 140 Tubing
  • White
  • 25' Roll

description

  • Legris Fluoropolymer FEP 140 Tubing is of food quality and provides excellent resistance to aggressive and corrosive agents and to high temperatures.

applications

  • Food and industrial
  • For metric tubing

features

  • Excellent ultraviolet resistance
  • Available in fractional and metric sizes
  • Packaged in Tubepack®
  • FDA-approved material
  • Good abrasion resistance

caution

  • Not recommended for continuous flexing, liquids, or abrasives
Packaged Length 25 ft
Temperature Range [Max] 302 °F
Material Fluoropolymer
Color Clear
Bend Radius [Min] 1.57 in
Temperature Range [Min] -40 °F
Tube I.D. 0.06 in
Tube OD 1/8 in
Inch/Metric Inch
Weight 0.22 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison