Skip to content Skip to navigation menu
Legris1025P14 04 11

1025P14 04 11

Nylon Tubing
Item #102114360
  • Blue Nylon Tubing
  • 14 mm OD, 11 mm ID, 25 m Tubepack
Legris1025P14 04 11
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Blue Nylon Tubing
  • 14 mm OD, 11 mm ID, 25 m Tubepack

description

  • Nylon tubing is a popular choice for low pressure pneumatic applications because of its combination of flexibility and toughness. Nycoil uses a heat and light stabilized, very flexible compound that yields a quality tube. Nylon is the most recommended tubing material for all types of pneumatic circuits. A circuit designer could never get into trouble using nylon tubing for pneumatic circuits. Due to its physical properties, nylon is the number one choice for reliable connections with all types of fittings. Nylon retains its performance integrity in elevated temperatures and generally, because of its higher pressure and temperature characteristics, nylon will have a greater flow passage than composite tubing made from other material with the same outside diameter. These factors should never be overlooked when designing pneumatic circuits.

applications

  • Packing
  • Tooling
  • Compressed air
  • Robotics
  • Industrial machinery

features

  • Semirigid nylon tubing
  • Working temperature: -65 °F to 200 °F (-54 °C to 93 °C)
  • Variety of colors to facilitate circuit identification
  • Vacuum rating: 28" Hg
  • Additional lengths available in fractional and metric sizes
Color Blue
Packaged Length 25 m
Tube I.D. 11 mm
Bend Radius [Min] 57 mm
Material Nylon
Tube O.D. 14.000 mm
Inch/Metric Metric
Weight 4.907 LB
EAN or UPC 820099168487
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison