- Short Angled Tube Nozzle
- M12x1.25 Metric Thread
| Thread Size | M12 |
| Thread Type | Metric |
| Thread Pitch | 1.25 mm |
| Use With | 0653 66 14 Blow Gun |
| Nozzle Type | Angled Tube Nozzle Short |
| Weight | 0.076 LB |
| EAN or UPC | 820099150567 |
| Thread Size | M12 |
| Thread Type | Metric |
| Thread Pitch | 1.25 mm |
| Use With | 0653 66 14 Blow Gun |
| Nozzle Type | Angled Tube Nozzle Short |
| Weight | 0.076 LB |
| EAN or UPC | 820099150567 |