- Sintered Bronze Flow Control Silencer
- 1/4 BSPP Male Thread
- 175 psi
| Silencer Type | Flow Control |
| Body Material | Sintered Bronze |
| Temperature Range [Min] | -4 °F |
| Connection Type | Male Thread |
| Pressure [Max] | 175 psi |
| Thread Size | 1/4 |
| Temperature Range [Max] | 300 °F |
| Thread Type | BSPP |
| Weight | 0.05 LB |
| EAN or UPC | 820099148748 |

