| Solid Plug Length [Max] | 15.000 mm |
| Tube OD | 47.8 mm |
| Hex Length | 14 mm |
| BSP | 1 1/2 in |
| Solid Plug Length [Min] | 10.400 mm |
| Overall Height | 22 mm |
| End Size | 1 1/2 BSPT(m) |
| Weight | 0.489 LB |
| EAN or UPC | 820099133096 |
| Solid Plug Length [Max] | 15.000 mm |
| Tube OD | 47.8 mm |
| Hex Length | 14 mm |
| BSP | 1 1/2 in |
| Solid Plug Length [Min] | 10.400 mm |
| Overall Height | 22 mm |
| End Size | 1 1/2 BSPT(m) |
| Weight | 0.489 LB |
| EAN or UPC | 820099133096 |