| Solid Plug Length [Min] | 10.400 mm |
| End Size | 1 1/4 BSPT(m) |
| Hex Length | 14 mm |
| Overall Height | 22 mm |
| BSP | 1 1/4 in |
| Solid Plug Length [Max] | 15.000 mm |
| Tube OD | 41.91 mm |
| Weight | 0.357 LB |
| EAN or UPC | 820099133065 |
| Solid Plug Length [Min] | 10.400 mm |
| End Size | 1 1/4 BSPT(m) |
| Hex Length | 14 mm |
| Overall Height | 22 mm |
| BSP | 1 1/4 in |
| Solid Plug Length [Max] | 15.000 mm |
| Tube OD | 41.91 mm |
| Weight | 0.357 LB |
| EAN or UPC | 820099133065 |