| Hex Length | 13 mm |
| Tube OD | 33.25 mm |
| Solid Plug Length [Max] | 12.700 mm |
| BSP | 1 in |
| Overall Height | 19 mm |
| End Size | 1 BSPT(m) |
| Solid Plug Length [Min] | 8.100 mm |
| Weight | 0.189 LB |
| EAN or UPC | 820099133003 |
| Hex Length | 13 mm |
| Tube OD | 33.25 mm |
| Solid Plug Length [Max] | 12.700 mm |
| BSP | 1 in |
| Overall Height | 19 mm |
| End Size | 1 BSPT(m) |
| Solid Plug Length [Min] | 8.100 mm |
| Weight | 0.189 LB |
| EAN or UPC | 820099133003 |