| BSP | 3/4 in |
| Tube OD | 26.44 mm |
| Overall Height | 17 mm |
| Solid Plug Length [Min] | 11.300 mm |
| End Size | 3/4 BSPT(m) |
| Hex Length | 11 mm |
| Weight | 0.105 LB |
| EAN or UPC | 820099132945 |
| BSP | 3/4 in |
| Tube OD | 26.44 mm |
| Overall Height | 17 mm |
| Solid Plug Length [Min] | 11.300 mm |
| End Size | 3/4 BSPT(m) |
| Hex Length | 11 mm |
| Weight | 0.105 LB |
| EAN or UPC | 820099132945 |