| Tube OD | 16.66 mm |
| BSP | 3/8 in |
| Solid Plug Length [Min] | 5.100 mm |
| End Size | 3/8 BSPT(m) |
| Solid Plug Length [Max] | 7.700 mm |
| Hex Length | 8 mm |
| Overall Height | 11 mm |
| Weight | 0.026 LB |
| EAN or UPC | 820099132808 |
| Tube OD | 16.66 mm |
| BSP | 3/8 in |
| Solid Plug Length [Min] | 5.100 mm |
| End Size | 3/8 BSPT(m) |
| Solid Plug Length [Max] | 7.700 mm |
| Hex Length | 8 mm |
| Overall Height | 11 mm |
| Weight | 0.026 LB |
| EAN or UPC | 820099132808 |