| Hex Length | 16 mm |
| Tube OD | 59.61 mm |
| Solid Plug Length [Max] | 18.200 mm |
| End Size | 2 BSPT(m) |
| Overall Height | 25 mm |
| BSP | 2 in |
| Solid Plug Length [Min] | 13.600 mm |
| Weight | 0.97 LB |
| EAN or UPC | 820099132549 |
| Hex Length | 16 mm |
| Tube OD | 59.61 mm |
| Solid Plug Length [Max] | 18.200 mm |
| End Size | 2 BSPT(m) |
| Overall Height | 25 mm |
| BSP | 2 in |
| Solid Plug Length [Min] | 13.600 mm |
| Weight | 0.97 LB |
| EAN or UPC | 820099132549 |