| Overall Height | 13 mm |
| End Size | 1/2 BSPT(m) |
| Tube OD | 20.96 mm |
| Solid Plug Length [Max] | 10.000 mm |
| BSP | 1/2 in |
| Hex Length | 8 mm |
| Solid Plug Length [Min] | 6.400 mm |
| Weight | 0.059 LB |
| EAN or UPC | 820099132280 |
| Overall Height | 13 mm |
| End Size | 1/2 BSPT(m) |
| Tube OD | 20.96 mm |
| Solid Plug Length [Max] | 10.000 mm |
| BSP | 1/2 in |
| Hex Length | 8 mm |
| Solid Plug Length [Min] | 6.400 mm |
| Weight | 0.059 LB |
| EAN or UPC | 820099132280 |