| Overall Length | 0.86 in |
| Female Thread Length | 0.57 in |
| End Size | 3/8 BSPP(m), 3/4 BSPP(f) |
| Male Thread Size | 3/8 |
| Female Thread Size | 3/4 |
| Weight | 0.18 LB |
| EAN or UPC | 820099126883 |
| Overall Length | 0.86 in |
| Female Thread Length | 0.57 in |
| End Size | 3/8 BSPP(m), 3/4 BSPP(f) |
| Male Thread Size | 3/8 |
| Female Thread Size | 3/4 |
| Weight | 0.18 LB |
| EAN or UPC | 820099126883 |