| Male Thread Size | 1/8 |
| Overall Length | 0.76 in |
| End Size | 1/8 BSPP(m), 3/8 BSPP(f) |
| Female Thread Size | 3/8 |
| Female Thread Length | 0.55 in |
| Weight | 0.083 LB |
| EAN or UPC | 820099126708 |
| Male Thread Size | 1/8 |
| Overall Length | 0.76 in |
| End Size | 1/8 BSPP(m), 3/8 BSPP(f) |
| Female Thread Size | 3/8 |
| Female Thread Length | 0.55 in |
| Weight | 0.083 LB |
| EAN or UPC | 820099126708 |