| End Size | 3/4 BSPT(m), 3/4 NPT(f) |
| Overall Length | 1.56 in |
| Female Thread Length | 0.67 in |
| Weight | 0.266 LB |
| EAN or UPC | 820099125558 |
| End Size | 3/4 BSPT(m), 3/4 NPT(f) |
| Overall Length | 1.56 in |
| Female Thread Length | 0.67 in |
| Weight | 0.266 LB |
| EAN or UPC | 820099125558 |