| Female Thread Length | 0.61 in |
| Overall Length | 1.48 in |
| End Size | 1/2 BSPT(m), 1/2 NPT(f) |
| Weight | 0.191 LB |
| EAN or UPC | 820099125510 |
| Female Thread Length | 0.61 in |
| Overall Length | 1.48 in |
| End Size | 1/2 BSPT(m), 1/2 NPT(f) |
| Weight | 0.191 LB |
| EAN or UPC | 820099125510 |