| Female Thread Length | 0.47 in |
| End Size | 3/8 BSPT(m), 3/8 NPT(f) |
| Overall Length | 1.16 in |
| Weight | 0.103 LB |
| EAN or UPC | 820099125480 |
| Female Thread Length | 0.47 in |
| End Size | 3/8 BSPT(m), 3/8 NPT(f) |
| Overall Length | 1.16 in |
| Weight | 0.103 LB |
| EAN or UPC | 820099125480 |