| Female Thread Length | 0.31 in |
| End Size | 1/8 NPT(f), 1/8 BSPT(m) |
| Overall Length | 0.83 in |
| Weight | 0.035 LB |
| EAN or UPC | 820099125411 |
| Female Thread Length | 0.31 in |
| End Size | 1/8 NPT(f), 1/8 BSPT(m) |
| Overall Length | 0.83 in |
| Weight | 0.035 LB |
| EAN or UPC | 820099125411 |