| Tube OD | 12 mm |
| Overall Length | 1.58 in |
| Fitting Description | Barbed Adapter for Plastic Hose |
| Barbed I.D. | 0.31 in |
| Barbed Length | 0.78 in |
| Weight | 0.026 LB |
| EAN or UPC | 820099123325 |
| Tube OD | 12 mm |
| Overall Length | 1.58 in |
| Fitting Description | Barbed Adapter for Plastic Hose |
| Barbed I.D. | 0.31 in |
| Barbed Length | 0.78 in |
| Weight | 0.026 LB |
| EAN or UPC | 820099123325 |