| Tube OD | 8 mm |
| Overall Length | 1.27 in |
| Barbed I.D. | 0.23 in |
| Barbed Length | 0.59 in |
| Fitting Description | Barbed Adapter for Plastic Hose |
| Weight | 0.013 LB |
| EAN or UPC | 820099123172 |
| Tube OD | 8 mm |
| Overall Length | 1.27 in |
| Barbed I.D. | 0.23 in |
| Barbed Length | 0.59 in |
| Fitting Description | Barbed Adapter for Plastic Hose |
| Weight | 0.013 LB |
| EAN or UPC | 820099123172 |